Motion
208UCBN2A14 A_E

FALK
208UCBN2A14 A_E

14:1 Ratio, Motor Adapter Input Type
Mi Item #04850073
MFR #208UCBN2A14 A_E
Price$9,152.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A14 A_E

14:1 Ratio, Motor Adapter Input Type
Mi Item #04850073
MFR #208UCBN2A14 A_E

Mfr description
208UCBN2A14 A E ULTRAMITE 15.04:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,152.39/each

Specifications

Dimensions

  • Maximum Output RPM
    120 rpm
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    14:1
  • Service Factor
    1.25

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    10.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)