Motion
208UCBN2A16 A_C

FALK
208UCBN2A16 A_C

15:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04850077
MFR #208UCBN2A16 A_C
List Price$10,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A16 A_C

15:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04850077
MFR #208UCBN2A16 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,186.99/each for your price

Overview

Mfr description
208UCBN2A16 A C ULTRAMITE 16.69:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    15.03:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    56C
  • Case Size
    208
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    852
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    741 lbf
  • Series
    Series 612
  • Nominal Ratio
    15:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    852 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text