Motion
208UCBN2A16 A_E

FALK
208UCBN2A16 A_E

16.69:1 Ratio, Motor Adapter Input Type
MI ITEM #04850079
MFR #208UCBN2A16 A_E
Price$9,152.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A16 A_E

16.69:1 Ratio, Motor Adapter Input Type
MI ITEM #04850079
MFR #208UCBN2A16 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,152.39/each

Specifications

Dimensions

  • Case Size
    208
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.0000 in
  • Ratio
    16:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp

Overview

Mfr description
208UCBN2A16 A E ULTRAMITE 16.69:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought