Motion
208UCBN2A18 A_C

FALK
208UCBN2A18 A_C

18:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04850083
MFR #208UCBN2A18 A_C
Price$10,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A18 A_C

18:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04850083
MFR #208UCBN2A18 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,186.99/each

Specifications

Dimensions

  • Case Size
    208
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    18:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    208UCBN2A18 A_C
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    Series 2000

Overview

Mfr description
208UCBN2A18 A C ULTRAMITE 18.26:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought