Motion
208UCBN2A18 A_D

FALK
208UCBN2A18 A_D

18:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04850084
MFR #208UCBN2A18 A_D
Price$10,512.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A18 A_D

18:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04850084
MFR #208UCBN2A18 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,512.97/each

Specifications

Dimensions

  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    108 N-m;956
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    18:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    956 in-lb

Overview

Mfr description
208UCBN2A18 A D ULTRAMITE 18.26:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought