Motion
208UCBN2A18 A_E

FALK
208UCBN2A18 A_E

18:1 Reduction, 18:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04850085
MFR #208UCBN2A18 A_E
List Price$8,868.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A18 A_E

18:1 Reduction, 18:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04850085
MFR #208UCBN2A18 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,868.58/each for your price

Overview

Mfr description
208UCBN2A18 A E ULTRAMITE 18.26:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    18.18:1
  • Ratio
    18:1
  • Input Type
    Motor Adapter
  • Input Size
    2.1250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    2.3750 in
  • Reduction
    18:1
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Case Size
    208
  • Maximum Output RPM
    96 rpm
  • Maximum Output Torque
    9600
  • Max Input Horsepower
    15.4 hp
  • Service Factor
    1.0
  • Input Style
    Shaft
  • Overhung Load Capacity
    2250 lbf
  • Standards Met
    AGMA
  • Series
    UltraMax UC
  • Nominal Ratio
    18:1
  • Sealing Type
    Nitrile
  • Manufacturer Catalog Number
    208UCBN2A18
  • Manufacturer Upc Number
    662468301198
  • Shaft Length
    4.0000 in
  • UPC_NO
    662468301198
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    12.5 hp
  • Weight
    175 lb
  • Torque Rating (in-lb)
    9600 in-lb
  • Output Size
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text