Motion
208UCBN2A20 A_D

FALK
208UCBN2A20 A_D

20:1 Ratio, Motor Adapter Input Type, Hollow Output Type
Mi Item #04850090
MFR #208UCBN2A20 A_D
Price$8,410.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A20 A_D

20:1 Ratio, Motor Adapter Input Type, Hollow Output Type
Mi Item #04850090
MFR #208UCBN2A20 A_D

Mfr description
208UCBN2A20 A D ULTRAMITE 20.66:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,410.37/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Output Size
    50 mm
  • Ratio
    20:1

Details

  • Input Type
    Motor Adapter
  • Output Type
    Hollow
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)