Motion
208UCBN2A20 N

FALK
208UCBN2A20 N

20:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size
MI ITEM #04850092
MFR #208UCBN2A20 N
Price$7,694.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A20 N

20:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size
MI ITEM #04850092
MFR #208UCBN2A20 N

Mfr description
208UCBN2A20 N ULTRAMITE 20.66:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,694.46/each

Specifications

Dimensions

  • Input Size
    1.2500 in
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    20:1

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Helical
  • Series
    Series 612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)