Specifications
Dimensions
- NEMA / IEC Frame Size145TC
- Ratio22:1
Details
- Input TypeC-Face
- Max Input Horsepower1.5 hp
- Reducer TypeConcentric
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)