Motion
208UCBN2A22 A_E

FALK
208UCBN2A22 A_E

22:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size
Mi Item #04850097
MFR #208UCBN2A22 A_E
Price$9,152.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A22 A_E

22:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size
Mi Item #04850097
MFR #208UCBN2A22 A_E

Mfr description
208UCBN2A22 A E ULTRAMITE 23.32:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,152.39/each

Specifications

Dimensions

  • Input Size
    1.3750 in
  • Maximum Output RPM
    78 rpm
  • Maximum Output Torque
    135.58 N-m;1200
  • Output Size
    2.0000 in
  • Ratio
    22:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Torque Rating (in-lb)
    1200 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)