Motion
208UCBN2A22 N

FALK
208UCBN2A22 N

22:1 Reduction, 22:1 Ratio, Inline Adapter Input Type, 1-1/2 in Output Shaft Diameter
MI ITEM #04850098
MFR #208UCBN2A22 N
Price$5,964.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A22 N

22:1 Reduction, 22:1 Ratio, Inline Adapter Input Type, 1-1/2 in Output Shaft Diameter
MI ITEM #04850098
MFR #208UCBN2A22 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,964.70/each

Specifications

Dimensions

  • Case Size
    208
  • Manufacturer Reducer Size
    208
  • Maximum Output RPM
    78 rpm
  • Maximum Output Torque
    226 N-m;2000
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1-1/2 in
  • Output Size
    1.5000 in
  • Ratio
    22:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    2.5 hp
  • Reducer Type
    Helical
  • Reduction
    22:1
  • Series
    Series 2000
  • Torque Rating (in-lb)
    2000 in-lb

Overview

Mfr description
208UCBN2A22 N ULTRAMITE 23.32:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought