Motion
208UCBN2A28 A_C

FALK
208UCBN2A28 A_C

28.27:1 Ratio, Motor Adapter Input Type, 2.1250 in Output Shaft Diameter
Mi Item #04850101
MFR #208UCBN2A28 A_C
Price$10,512.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A28 A_C

28.27:1 Ratio, Motor Adapter Input Type, 2.1250 in Output Shaft Diameter
Mi Item #04850101
MFR #208UCBN2A28 A_C

Mfr description
208UCBN2A28 A C ULTRAMITE 28.27:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,512.97/each

Specifications

Dimensions

  • Maximum Output RPM
    61.5 rpm
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    2.1250 in
  • Ratio
    28:1

Details

  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    208UCBN2A28 A_C
  • Max Input Horsepower
    7.5 hp
  • Reducer Type
    Concentric Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    35 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)