Motion
208UCBN2A28 A_D

FALK
208UCBN2A28 A_D

28:1 Ratio, C-Face Input Type
MI ITEM #04850102
MFR #208UCBN2A28 A_D
Price$10,512.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A28 A_D

28:1 Ratio, C-Face Input Type
MI ITEM #04850102
MFR #208UCBN2A28 A_D

Mfr description
208UCBN2A28 A D ULTRAMITE 28.27:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,512.97/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    280TC
  • Output Size
    2.2500 in
  • Ratio
    28:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)