Motion
208UCBN2A28 A_E

FALK
208UCBN2A28 A_E

28:1 Ratio, Motor Adapter Input Type
Mi Item #04850103
MFR #208UCBN2A28 A_E
Price$9,152.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A28 A_E

28:1 Ratio, Motor Adapter Input Type
Mi Item #04850103
MFR #208UCBN2A28 A_E

Mfr description
208UCBN2A28 A E ULTRAMITE 28.27:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,152.39/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    625 rpm
  • Maximum Output Torque
    170 N-m;1500
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    38 mm
  • Ratio
    28:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    11.2 kW;15 hp
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Planetary
  • Series
    Series 2000
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)