Motion
208UCBN2A28 N

FALK
208UCBN2A28 N

28:1 Reduction, 28:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #04850104
MFR #208UCBN2A28 N
Price$7,694.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A28 N

28:1 Reduction, 28:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #04850104
MFR #208UCBN2A28 N

Mfr description
208UCBN2A28 N ULTRAMITE 28.27:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,694.46/each

Specifications

Dimensions

  • Case Size
    208
  • Input Size
    1.1250 in
  • Maximum Output RPM
    62 rpm
  • Maximum Output Torque
    1770
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    28:1
  • Service Factor
    1.0
  • Weight
    35 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    208UCBN2A28 N
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Horizontal
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    885 lbf
  • Reducer Type
    Concentric
  • Reduction
    28:1
  • Sealing Type
    Viton
  • Series
    ULTRAMAX
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1770 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)