Motion
208UCBN2A32 A C ULTRAMITE

FALK
208UCBN2A32 A C ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 32.97:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850111
MFR #208UCBN2A32 A C ULTRAMITE
List Price$10,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A32 A C ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 32.97:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850111
MFR #208UCBN2A32 A C ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,186.99/each for your price

Overview

Mfr description
208UCBN2A32 A C ULTRAMITE 32.97:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    32.97:1
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    208
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    109.000 @ 3500 rpm input
  • Maximum Output Torque
    10700 in-lbs @ 109 rpm
  • Max Input Horsepower
    18.600 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    12.2 in
  • Housing Width
    12.6 in
  • UPC_NO
    782934320095
  • Weight
    160.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought