1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
208UCBN2A32 A_E
32:1 Ratio, C-Face Input Type
MI ITEM #
04850113
MFR #
208UCBN2A32 A_E
Price
$9,152.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 208UCBN2A32 A_E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
208UCBN2A32 A_E
32:1 Ratio, C-Face Input Type
MI ITEM #
04850113
MFR #
208UCBN2A32 A_E
Mfr description
208UCBN2A32 A E ULTRAMITE 32.97:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,152
.39
/each
Add to Cart
Specifications
Dimensions
Case Size
208
Output Size
1.5000 in
Ratio
32:1
Details
Input Type
C-Face
Max Input Horsepower
2 hp
Reducer Type
Concentric
Series
Series 612
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items