Motion
208UCBN2A32 N

FALK
208UCBN2A32 N

32:1 Ratio, Inline Adapter Input Type, 2.1250 in Input Size
MI ITEM #04850114
MFR #208UCBN2A32 N
List Price$7,455.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A32 N

32:1 Ratio, Inline Adapter Input Type, 2.1250 in Input Size
MI ITEM #04850114
MFR #208UCBN2A32 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,455.87/each for your price

Overview

Mfr description
208UCBN2A32 N ULTRAMITE 32.97:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    32:1
  • Actual Ratio
    31.39:1
  • Input Type
    Inline Adapter
  • Input Size
    2.1250 in
  • Case Size
    208
  • Maximum Output RPM
    55.8 rpm
  • Nominal Ratio
    32:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    44 hp
  • Output Size
    3.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought