Motion
208UCBN2A36 A_D

FALK
208UCBN2A36 A_D

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04850118
MFR #208UCBN2A36 A_D
Price$8,410.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A36 A_D

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04850118
MFR #208UCBN2A36 A_D

Mfr description
208UCBN2A36 A D ULTRAMITE 36.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,410.37/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    48.6 rpm
  • Ratio
    36:1

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    208UCBN2A36
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric
  • Reduction
    36:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)