Motion
208UCBN2A45 A_C

FALK
208UCBN2A45 A_C

45:1 Ratio, C-Face Input Type, 2.1250 in Input Size, Foot Mount, Cast Iron Housing Material
MI ITEM #04850123
MFR #208UCBN2A45 A_C
Price$8,410.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A45 A_C

45:1 Ratio, C-Face Input Type, 2.1250 in Input Size, Foot Mount, Cast Iron Housing Material
MI ITEM #04850123
MFR #208UCBN2A45 A_C

Mfr description
208UCBN2A45 A C ULTRAMITE 44.38:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,410.37/each

Specifications

Dimensions

  • Input Size
    2.1250 in
  • Maximum Output Torque
    52000
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    2.8750 in
  • Ratio
    45:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    7784.39 N, 1750 lbf
  • Reducer Type
    Planetary
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    52000 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)