Motion
208UCBN2A45 A_D

FALK
208UCBN2A45 A_D

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 35 mm, 1.3780 in Output Shaft Diameter
MI ITEM #04850124
MFR #208UCBN2A45 A_D
List Price$10,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A45 A_D

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 35 mm, 1.3780 in Output Shaft Diameter
MI ITEM #04850124
MFR #208UCBN2A45 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,186.99/each for your price

Overview

Mfr description
208UCBN2A45 A D ULTRAMITE 44.38:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    4.71:1
  • Ratio
    5:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.3780 in, 35 mm
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    370 rpm
  • Maximum Output Torque
    250 N-m;2212.69
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    5:1
  • Torque Rating (in-lb)
    2212.69 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text