Motion
208UCBN2A45 N

FALK
208UCBN2A45 N

45:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04850126
MFR #208UCBN2A45 N
List Price$7,455.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A45 N

45:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04850126
MFR #208UCBN2A45 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,455.87/each for your price

Overview

Mfr description
208UCBN2A45 N ULTRAMITE 44.38:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    45:1
  • Actual Ratio
    44.98:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.2500 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    39 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    45:1
  • Series
    Series 2000
  • Thermal Horsepower Rating
    4.4 hp
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text