Motion
208UCBN2A5.0 A_E

FALK
208UCBN2A5.0 A_E

5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04850129
MFR #208UCBN2A5.0 A_E
Price$9,152.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A5.0 A_E

5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04850129
MFR #208UCBN2A5.0 A_E

Mfr description
208UCBN2A5.0 A E ULTRAMITE 5.214:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,152.39/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    11.3 N-m;100
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    5:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    100 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)