Motion
208UCBN2A5.6 N

FALK
208UCBN2A5.6 N

5.6:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04850134
MFR #208UCBN2A5.6 N
List Price$7,455.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A5.6 N

5.6:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04850134
MFR #208UCBN2A5.6 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,455.87/each for your price

Overview

Mfr description
208UCBN2A5.6 N ULTRAMITE 5.792:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    5.6:1
  • Actual Ratio
    5.6:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    143T/145T
  • Nominal Ratio
    5.6:1
  • Series
    UltraMax
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text