Motion
208UCBN2A50 A_C

FALK
208UCBN2A50 A_C

50:1 Ratio, Motor Adapter Input Type
MI ITEM #04850137
MFR #208UCBN2A50 A_C
List Price$10,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A50 A_C

50:1 Ratio, Motor Adapter Input Type
MI ITEM #04850137
MFR #208UCBN2A50 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,186.99/each for your price

Overview

Mfr description
208UCBN2A50 A C ULTRAMITE 48.48:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    50:1
  • Actual Ratio
    49.98:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    184T
  • Maximum Output RPM
    35 rpm
  • Max Input Horsepower
    5.6 hp
  • Nominal Ratio
    50:1
  • Series
    Series 612
  • Output Bore Type
    Bushing Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text