Motion
208UCBN2A50 A_D

FALK
208UCBN2A50 A_D

48.46:1 Ratio, C-Face Input Type
MI ITEM #04850138
MFR #208UCBN2A50 A_D
List Price$10,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A50 A_D

48.46:1 Ratio, C-Face Input Type
MI ITEM #04850138
MFR #208UCBN2A50 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,186.99/each for your price

Overview

Mfr description
208UCBN2A50 A D ULTRAMITE 48.48:1

Specifications

  • Ratio
    48.46:1
  • Actual Ratio
    49.98:1
  • Input Type
    C-Face
  • Bore Diameter
    1.9685 in, 50 mm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    50:1
  • Series
    UltraMax

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text