Motion
208UCBN2A50 N

FALK
208UCBN2A50 N

5:1 Ratio, Inline Adapter Input Type
Mi Item #04850140
MFR #208UCBN2A50 N
Price$7,694.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A50 N

5:1 Ratio, Inline Adapter Input Type
Mi Item #04850140
MFR #208UCBN2A50 N

Mfr description
208UCBN2A50 N ULTRAMITE 48.48:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,694.46/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    50:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)