Motion
208UCBN2A56 A C ULTRAMITE

FALK
208UCBN2A56 A C ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 55.8:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
Mi Item #04850143
MFR #208UCBN2A56 A C ULTRAMITE
Price$10,512.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A56 A C ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 55.8:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
Mi Item #04850143
MFR #208UCBN2A56 A C ULTRAMITE

Mfr description
208UCBN2A56 A C ULTRAMITE 55.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,512.97/each

Specifications

Dimensions

  • Housing Height
    12.2 in
  • Housing Width
    12.6 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    208
  • Maximum Output RPM
    63.000 @ 3500 rpm input
  • Maximum Output Torque
    11300 in-lbs @ 63 rpm
  • Ratio
    56:1
  • Weight
    160.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    11.700 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934320330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)