Motion
208UCBN2A56 A_D

FALK
208UCBN2A56 A_D

14.56:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size
MI ITEM #04850144
MFR #208UCBN2A56 A_D
List Price$10,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A56 A_D

14.56:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size
MI ITEM #04850144
MFR #208UCBN2A56 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,186.99/each for your price

Overview

Mfr description
208UCBN2A56 A D ULTRAMITE 55.80:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    14.56:1
  • Ratio
    14.56:1
  • Input Type
    Motor Adapter
  • Input Size
    1.3750 in
  • NEMA / IEC Frame Size
    56C
  • Case Size
    208
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    885
  • Max Input Horsepower
    1.5 hp
  • Series
    UltraMax
  • Nominal Ratio
    15:1
  • Manufacturer Catalog Number
    208UCBN2A56 A_D
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    885 in-lb
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text