Overview
Mfr description
208UCBN2A56 N ULTRAMITE 55.80:1
Specifications
- Reducer TypeHelical
- Ratio15:1
- Actual Ratio14.56:1
- Input TypeC-Face
- Output Shaft Diameter1.5000 in
- NEMA / IEC Frame Size56C
- Case Size208
- Input StyleNEMA C-Face
- Nominal Ratio15:1
- SeriesUltraMax
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data