Motion
208UCBN2A6.3 A_D

FALK
208UCBN2A6.3 A_D

6.3:1 Reduction, 6.3:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04850149
MFR #208UCBN2A6.3 A_D
Your Price$8,149.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A6.3 A_D

6.3:1 Reduction, 6.3:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04850149
MFR #208UCBN2A6.3 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,149.59/each(List $10,186.99)

Overview

Mfr description
208UCBN2A6.3 A D ULTRAMITE 6.442:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    6.3:1
  • Actual Ratio
    6.3:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Reduction
    6.3:1
  • NEMA / IEC Frame Size
    143T, 145T
  • Nominal Ratio
    6.3:1
  • Series
    2000
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text