Overview
Mfr description
208UCBN2A6.3 A E ULTRAMITE 6.442:1
Specifications
- Reducer TypeConcentric
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeC-Face
- Reduction6.3:1
- NEMA / IEC Frame Size143T, 145T
- Case Size208
- Nominal Ratio6.3:1
- SeriesUltraMax
- Output Bore TypeHollow Bore with Keyway
- Output Size2.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data