Specifications
Dimensions
- NEMA / IEC Frame Size215T
- Output Size2.1250 in
- Ratio9:1
Details
- Input TypeC-Face
- Reducer TypeHelical
- Reduction9.0:1
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)