Overview
Mfr description
208UCBN2A9.0 A E ULTRAMITE 9.352:1
Specifications
- Reducer TypeHelical
- Ratio9:1
- Actual Ratio9.0:1
- Input TypeHollow Bore
- Bore Diameter2.0000 in
- Reduction09:1
- Case Size208
- Nominal Ratio9:1
- SeriesSeries 2000
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data