Motion
208UCBN2A9.0 N

FALK
208UCBN2A9.0 N

9:1 Ratio, Inline Adapter Input Type, Solid Output Type, Cast Iron Housing Material
Mi Item #04850159
MFR #208UCBN2A9.0 N
Price$7,694.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A9.0 N

9:1 Ratio, Inline Adapter Input Type, Solid Output Type, Cast Iron Housing Material
Mi Item #04850159
MFR #208UCBN2A9.0 N

Mfr description
208UCBN2A9.0 N ULTRAMITE 9.352:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,694.46/each

Specifications

Dimensions

  • Maximum Output RPM
    194 rpm
  • Maximum Output Torque
    450
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    9:1
  • Service Factor
    1.0
  • Shaft Length
    1.5000 in

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Solid Shaft
  • Reducer Type
    Helical
  • Series
    208UCBN2
  • Standards Met
    ISO 9001
  • Torque Rating (in-lb)
    450 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)