Motion
208UCBN3A100 A_C

FALK
208UCBN3A100 A_C

100:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
Mi Item #04850162
MFR #208UCBN3A100 A_C
Price$9,858.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN3A100 A_C

100:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
Mi Item #04850162
MFR #208UCBN3A100 A_C

Mfr description
208UCBN3A100 A C ULTRAMITE 102.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,858.13/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    587.52 N-m;5200
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Ratio
    100:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    7784.39 N, 1750 lbf
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    5200 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)