Motion
208UCBN3A112 A_B

FALK
208UCBN3A112 A_B

119.19:1 Ratio, C-Face Input Type
MI ITEM #04850165
MFR #208UCBN3A112 A_B
List Price$9,449.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN3A112 A_B

119.19:1 Ratio, C-Face Input Type
MI ITEM #04850165
MFR #208UCBN3A112 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,449.54/each for your price

Overview

Mfr description
208UCBN3A112 A B ULTRAMITE 119.20:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    112.3:1
  • Ratio
    119.19:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    15.6 rpm
  • Maximum Output Torque
    565 N-m;5000
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1750 lbf
  • Series
    Series 2000
  • Nominal Ratio
    112:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    5.5 hp
  • Torque Rating (in-lb)
    5000 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text