Overview
Mfr description
208UCBN3A112 N ULTRAMITE 119.20:1
Specifications
- Reducer TypeHelical
- Ratio112:1
- Actual Ratio112.1:1
- Input TypeHollow Bore
- Case Size208
- Nominal Ratio112:1
- SeriesSeries 612
- Output Bore TypeHollow Bore with Keyway
- Manufacturer Catalog Number208UCBN3A112 N
- Output Size2.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data