Motion
208UCBN3A125 A_C

FALK
208UCBN3A125 A_C

125:1 Reduction, 125:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size, 1.2500 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #04850170
MFR #208UCBN3A125 A_C
Price$9,858.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN3A125 A_C

125:1 Reduction, 125:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size, 1.2500 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #04850170
MFR #208UCBN3A125 A_C

Mfr description
208UCBN3A125 A C ULTRAMITE 130.90:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,858.13/each

Specifications

Dimensions

  • Case Size
    208
  • Input Size
    1.2500 in
  • Maximum Output RPM
    14 rpm
  • Maximum Output Torque
    2000
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    125:1
  • Service Factor
    1.0
  • Weight
    27.5 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    208UCBN3A125 A_C
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Horizontal
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Reduction
    125:1
  • Sealing Type
    Buna-N
  • Series
    Series 612
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    0.33 hp
  • Torque Rating (in-lb)
    2000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)