Motion
208UCBN3A180 A C ULTRAMIT

FALK
208UCBN3A180 A C ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 175.2:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
MI ITEM #04850177
MFR #208UCBN3A180 A C ULTRAMIT
List Price$9,552.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN3A180 A C ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 175.2:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
MI ITEM #04850177
MFR #208UCBN3A180 A C ULTRAMIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,552.43/each for your price

Overview

Mfr description
208UCBN3A180 A C ULTRAMITE 175.20:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    175.2:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    208
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    19.000 @ 3500 rpm input
  • Maximum Output Torque
    15000 in-lbs @ 19 rpm
  • Housing Dimensions
    15.553 x 12.6 x 12.2 in
  • Max Input Horsepower
    5.010 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    12.2 in
  • Housing Length
    15.553 in
  • Housing Width
    12.6 in
  • UPC_NO
    782934328893
  • Weight
    161.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text