Motion
208UCBN3A71 A_B

FALK
208UCBN3A71 A_B

7.5:1 Ratio, Motor Adapter Input Type, 40 mm, 1.5748 in Output Shaft Diameter
Mi Item #04850192
MFR #208UCBN3A71 A_B
Price$9,751.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN3A71 A_B

7.5:1 Ratio, Motor Adapter Input Type, 40 mm, 1.5748 in Output Shaft Diameter
Mi Item #04850192
MFR #208UCBN3A71 A_B

Mfr description
208UCBN3A71 A B ULTRAMITE 74.69:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,751.93/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Case Size
    208
  • Housing Dimensions
    12.5000 x 6.0000 x 5.0000 in
  • Housing Height
    10.5000 in
  • Housing Length
    12.5000 in
  • Housing Width
    6.0000 in
  • Maximum Output RPM
    280 rpm
  • Maximum Output Torque
    1000 N-m;8850
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5748 in, 40 mm
  • Output Size
    1.5000 in
  • Ratio
    71:1
  • Weight
    27.5 lb

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    8850 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)