Motion
208UCBN3A71 A C ULTRAMITE

FALK
208UCBN3A71 A C ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 74.69:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
MI ITEM #04850193
MFR #208UCBN3A71 A C ULTRAMITE
Price$9,858.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN3A71 A C ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 74.69:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
MI ITEM #04850193
MFR #208UCBN3A71 A C ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,858.13/each

Specifications

Dimensions

  • Housing Dimensions
    15.553 x 12.6 x 12.2 in
  • Housing Height
    12.2 in
  • Housing Length
    15.553 in
  • Housing Width
    12.6 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    208
  • Maximum Output RPM
    49.000 @ 3500 rpm input
  • Maximum Output Torque
    11600 in-lbs @ 49 rpm
  • Ratio
    71:1
  • Weight
    161.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    9.140 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934328657

Overview

Mfr description
208UCBN3A71 A C ULTRAMITE 74.69:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought