Motion
208UCBN3A80 A_B

FALK
208UCBN3A80 A_B

80:1 Reduction, 80:1 Ratio, C-Face Input Type, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
MI ITEM #04850196
MFR #208UCBN3A80 A_B
Your Price$7,559.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN3A80 A_B

80:1 Reduction, 80:1 Ratio, C-Face Input Type, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
MI ITEM #04850196
MFR #208UCBN3A80 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,559.63/each(List $9,449.54)

Overview

Mfr description
208UCBN3A80 A B ULTRAMITE 84.31:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    80.12:1
  • Ratio
    80:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Reduction
    80:1
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    208
  • Housing Material
    Ductile Iron
  • Case Size
    208
  • Maximum Output RPM
    21.8 rpm
  • Maximum Output Torque
    1112.85 N-m;9850
  • Max Input Horsepower
    2.54 kW;3.41 hp
  • Service Factor
    1.0
  • Series
    UltraMax
  • Nominal Ratio
    80:1
  • Manufacturer Catalog Number
    208UCBN3A80 A_B
  • Shaft Length
    95.25 mm;3.7500 in
  • Torque Rating (in-lb)
    9850 in-lb
  • Output Size
    2.1250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought