Motion
208UCBN3A80 A_C

FALK
208UCBN3A80 A_C

80:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04850197
MFR #208UCBN3A80 A_C
Price$7,886.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN3A80 A_C

80:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04850197
MFR #208UCBN3A80 A_C

Mfr description
208UCBN3A80 A C ULTRAMITE 84.31:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,886.50/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    80:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)