Overview
Mfr description
208UCBN4A225 A A ULTRAMITE 228.91:1
Specifications
- Reducer TypeConcentric
- Ratio22.5:1
- Actual Ratio22.5:1
- Input TypeC-Face
- NEMA / IEC Frame Size140TC
- Nominal Ratio22.5:1
- SeriesUltraMax
- Output Bore TypeHollow Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data