1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
208UCBN4A280A_A
28:1 Ratio, Motor Adapter Input Type, 2.8750 in Input Size, 4.0000 in Output Shaft Diameter
MI ITEM #
04850202
MFR #
208UCBN4A280A_A
Price
$13,355.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 208UCBN4A280A_A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
208UCBN4A280A_A
28:1 Ratio, Motor Adapter Input Type, 2.8750 in Input Size, 4.0000 in Output Shaft Diameter
MI ITEM #
04850202
MFR #
208UCBN4A280A_A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$13,355.81
/each
Qty
Add to Cart
Specifications
Dimensions
Input Size
2.8750 in
Output Shaft Diameter
4.0000 in
Output Size
4.0000 in
Ratio
280:1
Details
Input Type
Motor Adapter
Reducer Type
Concentric
Series
Series 2000
Overview
Mfr description
208UCBN4A280 A A ULTRAMITE 301.21:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought