Motion
208UCBN4A280A_B

FALK
208UCBN4A280A_B

301.21:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850203
MFR #208UCBN4A280A_B
Price$13,355.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN4A280A_B

301.21:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850203
MFR #208UCBN4A280A_B

Mfr description
208UCBN4A280 A B ULTRAMITE 301.21:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,355.81/each

Specifications

Dimensions

  • Input Size
    2.1250 in
  • Maximum Output RPM
    62.5 rpm
  • Output Size
    3.5000 in
  • Ratio
    280:1
  • Weight
    11.3 kg, 25 lb

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10.5 hp
  • Overhung Load Capacity
    10000 N, 2250 lbf
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    25 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)