Motion
208UCBN4A300A_B

FALK
208UCBN4A300A_B

300:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04850205
MFR #208UCBN4A300A_B
Price$13,355.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN4A300A_B

300:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04850205
MFR #208UCBN4A300A_B

Mfr description
208UCBN4A300 A B ULTRAMITE 337.01:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,355.81/each

Specifications

Dimensions

  • Maximum Output RPM
    5.8 rpm
  • Maximum Output Torque
    1000 N-m;8850
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    300:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    8850 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)