Motion
208UCBN4A360A_A

FALK
208UCBN4A360A_A

360:1 Ratio, C-Face Input Type
Mi Item #04850206
MFR #208UCBN4A360A_A
Price$13,355.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN4A360A_A

360:1 Ratio, C-Face Input Type
Mi Item #04850206
MFR #208UCBN4A360A_A

Mfr description
208UCBN4A360 A A ULTRAMITE 359.19:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,355.81/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.3750 in
  • Ratio
    360:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)