Motion
208UCBN4A400A_A

FALK
208UCBN4A400A_A

4:1 Ratio, Hollow Bore Input Type, 1.1250 in Input Size
Mi Item #04850208
MFR #208UCBN4A400A_A
Price$13,355.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN4A400A_A

4:1 Ratio, Hollow Bore Input Type, 1.1250 in Input Size
Mi Item #04850208
MFR #208UCBN4A400A_A

Mfr description
208UCBN4A400 A A ULTRAMITE 425.69:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,355.81/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    437.5 rpm
  • Output Size
    4.0000 in
  • Ratio
    400:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    15 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)